missing translation for 'onlineSavingsMsg'
Learn More

Accuform Signs Hearing Protection Safety Signs

Catalog No. 19120167
Change view
Click to view available options
Material:
Aluminum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19120167 Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19120167 Supplier Accuform Signs Supplier No. MPPE432VA
Only null left

Inform employees that hearing protection is mandatory in the work environment.

Specifications

Certifications/Compliance OSHA 29 CFR 1910.145
Includes Rounded corners, corner holes
Material Aluminum
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Industrial strength applications where hearing protection is required both for indoor and outdoor usage
Height (English) 10 in.
Max. Temperature (English) 140°F
Min. Temperature (English) -20°F
Thickness 0.04 in.
Width (English) 14 in.
Temperature Range (Metric) -28°C to 60°C
Temperature Range (English) -20°F to 140°F
Displayed Text CAUTION Hearing Protection Must Be Worn In This Area
Product Type Hearing Protection Sign
Color Black on Yellow
Show More Show Less