Learn More
BRANDTECH™ BRAND™ Pipette Controllers accu-jet™ S including Charger
The accu-jet™ S with universal AC adapter brings versatility and endurance to your team.
Supplier: BRANDTECH™ BRAND™ 26353
Description
The accu-jet™ S pipette controller makes lab work simple, easy, and efficient, whether you work with cell cultures, in quality control, or in a pharma lab.
With single-handed control of pipetting speed, you can achieve fast, powerful aspiration, accurate meniscus setting, or precise dispensing of small volumes. The motor speed is easily controlled on the fly, allowing you to choose between gravity-delivery or powered blow-out delivery.
The accu-jet™ S offers up to 8 hours of continuous pipetting without recharging, and can be used while charging. The integrated rest position allows you to place the instrument on the benchtop with an inserted pipette, keeping it ready for use.
Designed for long-term reliability, the accu-jet™ S makes routine service tasks like membrane filter replacement, adapter change, and battery replacement simple and easy. The valve system prevents vapors from remaining inside the instrument, avoiding corrosion. The membrane filter and check valve prevent liquid from entering the instrument. Plus, the packaging is sustainable, with over 90% recycled material and manufacturing powered by renewable sources.
Key Features:
- Suitable for glass and plastic pipettes from 0.1 to 200 mL
- Ergonomic handgrip and perfectly balanced design
- Fills a 25 mL pipette at maximum motor speed in only 3 seconds
- Battery with intelligent charging technology and two-color charge indicator
- Available in four attractive colors
- Partially autoclavable at 121°C (2 bar), according to DIN EN 285
Specifications
| 2 NiMH/AAA | |
| Amethyst | |
| Pipette | |
| Polycarbonate, PBT | |
| Non-sterile | |
| 3214.80 mL | |
| Ergonomic | |
| 10°C to 40°C | |
| 23.9 cm | |
| 6.2 cm |
| Autoclavable | |
| Reusable | |
| Soft Push Button | |
| 1 | |
| Pipette Controller | |
| 0.2 μm PTFE | |
| Universal AC Adapter, wall support, two sterile 0.2 μm membrane filters | |
| 12 Months | |
| 23 cm | |
| 639 g |