missing translation for 'onlineSavingsMsg'
Learn More

ACCU-SCOPE™ ACCU-CAM WiFi Camera

Catalog No. 01189210
Change view
Click to view available options
Voltage:
5 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
01189210 5 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 missing translation for 'options'
Catalog No. 01189210 missing translation for 'mfr' ACCU-SCOPE™ missing translation for 'supplierNo' AUACWIFI

The ACCU-CAM WiFi Microscope Camera delivers excellent color images and video directly to your mobile device via WiFi signals and the AccuView mobile app - no need for a computer.

  • Compact and convenient full HD imaging using just your smartphone!
  • Runs on Windows PC, Android, and Apple (iOS)
  • WiFi or USB connectivity
  • ACCU-CAM WiFi cameras are compatible with AccuView apps for PC, Android, and Apple devices. Download the mobile apps on Google Play and Apple App Store.
  • 2 MP SONY Color CMOS sensor
  • Built-in 2.4GHz WiFi adapter, IEEE802.11ac protocol
  • Capture images and video, and view them with the AccuView mobile or PC app. For a streamlined experience, try AccuView LITE for Windows and MacOS
  • View live images at up to 50 frames per second (1920 x 1080)
  • 1/2.3 in. camera sensor format - 0.35x c-mount adapter recommended
  • Connect up to 3 mobile devices simultaneously to a single ACCU-CAM WiFi camera! (up to 3 cameras can operate simultaneously in a classroom environment or over local area network)
  • Advanced camera control, image analysis, annotation, measurement, etc. with AccuView Windows PC software (free: available to download)
  • Please review the brochure for Windows PC, Macintosh, Apple (iOS) and Android system requirements

Specifications

Type Digital WiFi Camera
Autoclavable Not Autoclavable
Sterility Non-sterile
Voltage 5 V