missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Accessories for Orion™ pH Electrodes

Catalog No. 1364142
Change view
Click to view available options
For Use With (Equipment):
12 mm Electrodes, Glass
Sure-Flow Electrode, Standard Glass Electrode
Type:
Bulb Guard
Electrode Storage Bottle
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Type
1364142 12 mm Electrodes, Glass Electrode Storage Bottle
0935796 Sure-Flow Electrode, Standard Glass Electrode Bulb Guard
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1364142 Supplier Thermo Scientific™ Supplier No. 910003WA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

3 Electrode Storage Bottles

Store and protect your pH electrodes with these accessories.

Store and protect your pH electrodes with the Thermo Scientific™ Accessories for Orion™ pH Electrodes. Storage bottles protect and condition electrodes when not in use. Bulb guard protects the pH-sensing bulb of glass pH electrodes.

Electrode Storage Bottles

  • Can be used with any 6, 8 or 12mm pH electrodes

Specifications

Description 12mm electrode storage bottle
For Use With (Equipment) 12 mm Electrodes, Glass
Type Electrode Storage Bottle