missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Accessories for MaxQ™ HP Orbital Shakers

Catalog No. 191591
Change view
Click to view available options
Product Type:
7 Day Recorder, 220V
Gassing Manifold (One Gas)
Magnet and Pen Kit
Replacement HEPA Filter
Roller Base for Drawer Assembly
For Use With (Equipment):
MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000
MaxQ HP 416, 430, 420
MaxQ HP 420
MaxQ HP 420, 435, 436, 480, 481
MaxQ HP 435, 436, 480, 481
MaxQ HP 435, 436, 480, 481, 8000
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type For Use With (Equipment)
191591 Roller Base for Drawer Assembly MaxQ HP 420
194045 Gassing Manifold (One Gas) MaxQ HP 420, 435, 436, 480, 481
194139 Magnet and Pen Kit MaxQ HP 435, 436, 480, 481
194140 Magnet and Pen Kit MaxQ HP 416, 430, 420
760164 Replacement HEPA Filter MaxQ HP 435, 436, 480, 481
11676010 7 Day Recorder, 220V MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000
11676042 Replacement HEPA Filter MaxQ HP 435, 436, 480, 481, 8000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 191591 Supplier Thermo Scientific™ Supplier No. 191591

Get maximum flexibility, regardless of your application, by using these accessories for Thermo Scientific™ MaxQ™ High Performance orbital shakers.

Get maximum flexibility, regardless of your application, by using Thermo Scientific™ Accessories for MaxQ™ High Performance Orbital Shakers.

Specifications

Product Type Roller Base for Drawer Assembly
Depth (English) 21.9 in.
Depth (Metric) 55.6 cm
Height (English) 3.6 in.
Height (Metric) 9.1 cm
For Use With (Equipment) MaxQ HP 420