missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Accessories for Peristaltic Pump Systems

Catalog No. 11747360
Change view
Click to view available options
Control Type:
Remote I/O
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Control Type
11747360 Remote I/O
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11747360 Supplier Masterflex™ Supplier No. MFLX0752395

Upgrade pumping and dispensing capabilities with Accessories for Masterflex™ Peristaltic Pump Systems.

  • Accessory items for the Masterflex™ Peristaltic Pump Systems

Warranty

2 Years

Specifications

Certifications/Compliance ISO 9002, CE
Color Gray
Control Type Remote I/O
For Use With Masterflex drives with DB-25 connection and remote control capability
For Use With (Application) Fluid handling
Includes Masterflex Cable Assembly for Remote Control, 25 ft. (7.6 m) cable with stripped-wire ends, DB25(M) connector
Speed Control Analog
Overall Length (English) 25 ft.
Overall Length (Metric) 7.6 m
Weight (English) 1.26 lb.
Weight (Metric) 571.53 g
Show More Show Less