missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Accessories for Labconco™ Kjeldahl Rapid Digester-25

Catalog No. p-141356
Change view
Click to view available options
Includes:
Straight tubes
Volumetric tube; 250mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
1316210 Volumetric tube; 250mL
1316211 Straight tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1316210 Supplier Labconco™ Supplier No. 2303005
Only null left

Required for use with Labconco Rapid Digestors

  • Designed for uniform wall thickness and impact strength
  • Made of borosilicate glass with heavy-duty retention lip and contoured bottom for optimum heat transfer and minimal thermal shock
  • Volumetric tubes have an easy-to-read calibration mark for accurate dilutions and a built-in constriction for maximum refluxing and digestion speed

Specifications

Product Type Digestor
Display No Display
Amperage 2.75 A
Hertz 50/60 Hz
Capacity (English) 8.45 oz.
Capacity (Metric) 250 mL
For Use With (Equipment) Kjeldahl rapid digestor
Includes Volumetric tube; 250mL
Material Borosilicate Glass
Quantity 5 Pk.