missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Isotemp™ Gas Tank Switcher

Catalog No. 15466385
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
15466385 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15466385 Supplier Thermo Scientific™ Supplier No. 3050

For Use With: Napco 8000; Water Jacket Models Only

  • Napco 8000; Water Jacket Models Only

Specifications

For Use With (Equipment) Napco 8000; Water Jacket Models Only
Type Gas Tank Switcher
Electrical Requirements 120 V, 60 Hz
Voltage 120 V
Frequency 60 Hz