missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Shakers
- Shaker Accessories
- Fisherbrand™ Accessories for Fisherbrand™ Multi Platform Shaker
Fisherbrand™ Accessories for Fisherbrand™ Multi Platform Shaker
Catalog No. p-6731007
Change view
Click to view available options
Product Type:
Adjustable Tube Rack
Fixed Tube Rack
Flask Clamp
Funnel Clamp
Infusion Bottle Clamp
Platform with Adjustable Bars
Platform with Clamps
Platform with Rubber Mat
Holds:
1000 mL Flask
1000 mL Infustion Bottle
12 x 100 mL Flasks, 150 mL Beakers
2000 mL Flask
3000 mL Flask
40 x 14 mm dia. Tubes
40 x 16 mm dia. Tubes
500 mL Flask
500 mL Infusion Bottle
6 x 250 mL Flasks, 150 mL Beakers
Funnels
Vessels
5000 mL
16 product options available for selection
| Catalog No. | Product Type | Holds |
|---|---|---|
| 88861131 | Platform with Rubber Mat | Vessels |
| 88861132 | Platform with Clamps | 6 x 250 mL Flasks, 150 mL Beakers |
| 88861133 | Platform with Clamps | 12 x 100 mL Flasks, 150 mL Beakers |
| 88861134 | Platform with Adjustable Bars | Vessels |
| 88861139 | Flask Clamp | 500 mL Flask |
| 88861140 | Flask Clamp | 1000 mL Flask |
| 88861141 | Flask Clamp | 2000 mL Flask |
| 88861142 | Flask Clamp | 3000 mL Flask |
| 88861143 | Flask Clamp | 5000 mL |
| 88861145 | Infusion Bottle Clamp | 500 mL Infusion Bottle |
| 88861146 | Infusion Bottle Clamp | 1000 mL Infustion Bottle |
| 88861147 | Funnel Clamp | Funnels |
| 88861148 | Fixed Tube Rack | 40 x 14 mm dia. Tubes |
| 88861149 | Fixed Tube Rack | 40 x 16 mm dia. Tubes |
| 88861150 | Adjustable Tube Rack | 40 x 14 mm dia. Tubes |
| 88861151 | Adjustable Tube Rack | 40 x 16 mm dia. Tubes |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
Description
Accessories for multi platform shaker to enhance performance and flexibility
- Increase performance and flexibility
Specifications
Specifications
| Holds | Vessels |
| Product Type | Platform with Rubber Mat |