missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Access Port with Silicone Plug
Access port with silicone plug.
Supplier: BINDER™ 80122303
Description
- BINDER Units Series M.
- Access port with silicone plug.
Chemical Identifiers
| Steel | |
| 2.20 lb. | |
| 1 kg |
Specifications
| Access Port with Silicone Plug - 30 mm, Top | |
| Steel | |
| Silicone Plug - 30 mm, Top | |
| 1 kg |
| Units Series M | |
| Access Port | |
| 2.20 lb. |