missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Access Port with Silicone Plug
Description
- Accessory for Series FP Avantgarde.Line Drying and Heating Chambers
Specifications
Specifications
| For Use With (Equipment) | BINDER Series FP Avantgarde.Line Drying and Heating Chambers |
| Type | Access Port |
| Plug Type | Silicone |
| Ports | Left Position |
| Diameter (English) | 0.4 in. |
| Diameter (Metric) | 10 mm |