missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Access Port with Silicone Plug

Catalog No. 08101216
Change view
Click to view available options
Diameter (Metric):
10 mm
30 mm
50 mm
100 mm
Ports:
Left Position
Right Position
Top Position
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Ports
08101216 10 mm Left Position
08101217 10 mm Top Position
08101218 10 mm Right Position
08101219 100 mm Left Position
08101220 100 mm Top Position
08101221 100 mm Right Position
08101222 30 mm Left Position
08101223 30 mm Top Position
08101224 30 mm Right Position
08101225 50 mm Left Position
08101226 50 mm Top Position
08101227 50 mm Right Position
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 08101216 Supplier BINDER™ Supplier No. 80122198

Access port with silicone plug for Series FP Avantgarde.Line Drying and Heating Chambers with a choice of top, right, or left access port.

  • Accessory for Series FP Avantgarde.Line Drying and Heating Chambers

Specifications

For Use With (Equipment) BINDER Series FP Avantgarde.Line Drying and Heating Chambers
Type Access Port
Plug Type Silicone
Ports Left Position
Diameter (English) 0.4 in.
Diameter (Metric) 10 mm