missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AirClean™ Systems AC600 Series Vertical Laminar Flow Fume Hood
Description
- UVTect™ microprocessor controller
- Class 100 (ISO 5) vertical laminar flow
- 360-degree visibility
- Integral polypropylene base for easy cleaning
- Supplied fully assembled
- Built-in fluorescent light
- HEPA filter monitor automatically indicates when filter change is required
- Available in 110V or 220V versions
- Compact, light weight design allows for multiple “clean zones” within laboratory
- Shortwave UV light
- Custom sturdy cart allows unit to be made portable; Cart sold separately, see 36-100-0054
- Polypropylene - metal free construction
- ULPA filter
- Sliphatch access port
Certifications
UL listed, CSA, CE marked
Compliance
Certified to meet or exceed applicable clean bench standards.
Specifications
Specifications
| Material | Thermoplastic |
| Certifications/Compliance | ISO 5 and FS209E, USP 797 |
| Dimensions (D x W x H) | 24 x 32 x 30 in. |
| Voltage | 110/220 V |