missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ AC200 Immersion Circulators

Catalog No. p-4527494
Change view
Click to view available options
Model:
AC200
AC200 with bridge
Voltage:
115 V
230 V
Frequency:
50 Hz
60 Hz
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Voltage Frequency
13874222 AC200 115 V 60 Hz
13875042 AC200 with bridge 230 V 50 Hz
13874863 AC200 with bridge 115 V 60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13874222 Supplier Thermo Scientific™ Supplier No. 156 0008
Only null left

AC200 is ideal when applications require greater pumping performance, ramp programming, application alarms, and temperature ranges from -50° to +200°C.

Thermo Scientific™ AC200 is ideal when applications require greater pumping performance, ramp programming, application alarms, and temperature ranges from 13° to +200°C. Features include an enhanced digital display and easy–to–use touchpad settings, allowing you to easily tune the temperature to meet your specific application requirements.

  • Max. temperature: 200°C
  • Low-liquid level alarm for Safety Class III
  • Automatic controller shutdown at detection of excessive high temperature, low liquid level or motor overload
  • USB communication port and options for RS-232, RS-485, Ethernet/LAN, Analog I/O
  • Programmable application temperature alarm with user selected alarm, go-safe-state or shut off option
  • Self-Tuning PID controller for optimized temperature control
  • Ramp program with 10 steps—edit ramp during run or pause
  • Whole range calibration of «n« points
  • RTA (Real Temperature Adjustment) for calibration
  • Internal or external temperature control mode (Remote Sensor, NAMUR type)
  • Pump speed adjustment to three levels for turbulance control
  • Powerful force and suction pump for external open and closed applications
  • Three languages (English, German, French)
  • Change digital display resolution between 0.1 and 0.01 and between °C — °F — °K
  • Acoustic and optical alarm
  • Auto-Restart feature after power failure
  • USB port for remote control
  • Real-time clock
  • Multifunction port connects
    • Booster pump (1 bar extra)
    • Booster heater (2kW extra)
    • Auto refill device
    • Magnetic/solenoid valve box (e.g. control tap-water cooling)

Includes:8mm and 12mm hose barbs with bridge (–0026, –0029, –0021 only), pump plug for external circulation, 6ft. power cord.

Specifications

Description AC200; Max. Temp: 200 deg.C; 115V/60Hz
Certifications/Compliance CE marked, UL listed, CSA, RoHS
Communications USB, RS232, RS485, Ethernet/LAN, Analog I/O
Flow Rate 20 L/min.
Temperature Range 13°C to 200°C
Heating Capacity 2 kW/1.2 kW
Max. Pressure 475 mbar/6.89 psi
Max. Suction 330 mbar/4.85 psi
Model AC200
Safety Class 3/FL
Temperature Stability 0.01°C
Dimensions (L x W x H) 7.8 x 6.4 x 14.6 in. (19.9 x 16.5 x 37.2 cm)
Length (English) 7.8 in.
Length (Metric) 19.9 cm
Width (English) 6.4 in.
Width (Metric) 16.5 cm
Height (English) 14.6 in.
Height (Metric) 37.2 cm
Weight (English) 9.25 lb.
Weight (Metric) 4.2 kg
Electrical Requirements 115 V 60 Hz
Voltage 115 V
Frequency 60 Hz
Show More Show Less