missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SAHARA AC200 S14P Heated PPO Bath Circulator

Catalog No. 13875153
Change view
Click to view available options
Capacity (Metric):
14 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13875153 14 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13875153 Supplier Thermo Scientific™ Supplier No. 1563148

Polyphenylene oxide baths an economical alternative to stainless steel

  • Thermally resistant up to 100°C
  • Delivers exceptional temperature performance
  • Temperatures maintained from ambient plus 13°C to 100°C.

Specifications

Controller Type AC200
Capacity (Metric) 14 L
Certifications/Compliance CE/ROHS/WEEE
Communications USB
Condenser Type Water-cooled
Flow Rate 20 L/min.
Pump Type Force Pump, Suction Pump
Temperature Range Ambient +13°C to 100°C
Type Heating Circulator
Dimensions (L x W x H) 45.2 x 35.8 x 36.1 cm
Weight (English) 13.9 lb.
Weight (Metric) 6.3 kg
Electrical Requirements 115 V, 60 Hz
Show More Show Less