missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ AC Voltmeter
Ideal option for classroom electricity demonstrations.
$55.11 - $55.57
Specifications
| Display | Analog |
|---|---|
| Product Type | Voltmeter |
| For Use With (Application) | Classroom Demonstrations |
| Quantity | 1 Ea. |
Description
- AC voltmeter mounted in a black plastic case.
- Scale length of 75 mm, with ± 2.5% accuracy
- Features 5-way binding post and an external zero-setting screw
- Not protected against prolonged or significant overload
- Stackable for convenient storage
Specifications
| Analog | |
| Voltmeter | |
| Classroom Demonstrations | |
| 1 Ea. |
Warning: Cancer and reproductive harm