missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SAHARA AC 150-S49 Heated Stainless Steel Bath Circulator

Catalog No. 13875151
Change view
Click to view available options
Capacity (Metric):
53 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13875151 53 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13875151 Supplier Thermo Scientific™ Supplier No. 1551498

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Rugged and corrosion-resistant for high temperature applications up to 300°C.

Typical applications:
  • Viscometers
  • Spectrophotometers
  • Refractometers
  • Metrolog

Specifications

Controller Type AC150
Capacity (Metric) 53 L
Certifications/Compliance CE/ROHS/WEEE
Flow Rate 20 L/min.
Pump Type Force Pump, Suction Pump
Temperature Range Ambient +13°C to 150°C
Type Heating Circulator
Dimensions (L x W x H) 74.6 x 57.9 x 45.6 cm
Weight (English) 53.4 lb.
Weight (Metric) 24.3 kg
Electrical Requirements 115 V, 60 Hz
Show More Show Less