missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Absorbent Surface Liners
Description
Economical, highly absorbent bench liners protect surfaces from spills, allowing for safe and easy cleanup.
- Soft, durable, and highly absorbent multilayer liner cushions surfaces and absorbs and retains spills
- Waterproof polypropylene backing resists most chemicals
- Easily cut to desired size
- White
- Ideal for protecting benches and surfaces
- Available in roll or dispenser box
Specifications
Specifications
| Product Type | Bench Liner |
| Material | Cellulose/Poly Backing |
| Absorbancy | 380 mL/m2 |
| Length (English) | 300 ft. |
| Dimensions (L x W) | 300 ft. x 20 in. |
| Color | White |
| For Use With (Application) | Protects benchtops, floors and carts with this highly absorbent cover |
| Item Description | Roll |