missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ABS Gladhand Lockout
Description
- Easy, one-piece application: A simple insert, rotate, and secure motion allows for quick application.
- Prevents unauthorized movement: Locks out the Gladhand air brake connector to prevent trailer movement.
- Enhances safety and security: A critical safety tool that protects both people and cargo.
- Integrates with your safety program: No integrated lock means you can use your own standardized padlock.
- Brightly colored: Serves as a clear visual signal that the trailer is secured.
- Dependable construction: Made from durable materials designed to withstand the harsh conditions of a loading dock and outdoor environments.
Specifications
Specifications
| Product Type | Trailer Air Line Lockout |
| Color | Red |
| Material | ABS |
| Height (English) | 3.46 in. |
| Quantity | 1 Ea. |
| Width (English) | 2.57 in. |