missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ABS Gladhand Lockout

Catalog No. 17985486
Change view
Click to view available options
Quantity:
1 Ea.
6 Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
17985486 1 Ea.
17985491 6 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17985486 Supplier Brady™ Supplier No. 178770
Only null left

Stop theft and dangerous unauthorized trailer movement during loading and unloading with this single-piece Gladhand Lockout device.

  • Easy, one-piece application: A simple insert, rotate, and secure motion allows for quick application.
  • Prevents unauthorized movement: Locks out the Gladhand air brake connector to prevent trailer movement.
  • Enhances safety and security: A critical safety tool that protects both people and cargo.
  • Integrates with your safety program: No integrated lock means you can use your own standardized padlock.
  • Brightly colored: Serves as a clear visual signal that the trailer is secured.
  • Dependable construction: Made from durable materials designed to withstand the harsh conditions of a loading dock and outdoor environments.

Specifications

Product Type Trailer Air Line Lockout
Color Red
Material ABS
Height (English) 3.46 in.
Quantity 1 Ea.
Width (English) 2.57 in.