missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ PCR Plate, 96-well, non-skirted, black lettering

Optimize PCR and qPCR applications with these 96-well non-skirted plates, available with black lettering for improved sample tracking during pipetting.

Supplier:  Thermo Scientific™ AB0600L

Catalog No. AB0600L

Only null left
Explore available promotions

Description

Description

96-Well Non-Skirted Plates for use in PCR and qPCR applications hold up to 0.3 mL of well volume when paired with seals like adhesive films/foils, Thermo-Mat and cap strips. The plates feature a cut corner located at H1 and are compatible with most thermal cycles.

The well bottom is clear for maximum visibility. Available in assorted colors with clear or black alpha-numeric lettering. Compatible with standard multichannel pipettes.

Highlights
  • Non-skirted format compatible with most thermal cyclers
  • Available with black alpha-numeric lettering
  • Cut corner: H1
  • Clear well bottom for sample visibility
  • 0.3 mL maximum well volume (when used with adhesive or heat seals)
  • Sealable using Thermo-Mat, Adhesive Films and Foils, Heat Seals and Flat and Domed Cap Strips
Specifications

Specifications

No Barcode
25 Plate
PCR Microplate
Non-skirt
0.3 mL
0.2 mL
Standard
Certified RNase/DNase-free
Clear, Clear
Real-Time PCR Systems or Thermal Cyclers
Polypropylene
96
25 plates
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions