missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Aalborg Digital Mass Flowmeter
Description
- NPT fittings on both the inlet and outlet allow for in-line installation to provide continuous measurements
- Unit can also be used as a hand-held unit by attaching a short length of flexible tubing to the inlet
- Optimal Pressure Operation: 20 psi (1.4 bar)
- Inlet/Outlet: 1/4 in. Compression Fittings
- Display is tiltable more than 90°
- Input power: 12 to 26 VDC
Specifications
Specifications
| Type | Flowmeter |
| Accuracy | ±1% (Full Scale) |
| Gas Type | Air, Argon/Methane, Carbon Dioxide, Helium, Hydrogen, and Nitrogen |
| Pressure Rating | 1000 psig |
| Display | Digital LCD |
| Flow Rate Range | 0 to 50 mL/min. |
| For Use With (Application) | Measuring Gas Flow Rates for Common GC Gases |
| Power Supply Details | External Battery, Charge Battery Using 110 or 230 VAC Charger (Sold Separately) |