missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 9 mm Autosampler Vial Screw Thread Caps

Catalog No. 11200104
Change view
Click to view available options
Color:
Blue
Clear
Septum:
No Septum
Polypropylene
Solid Aluminum Disk with Silicone Sealing Ring
Material:
Aluminum, Silicone, Polypropylene
Polypropylene
Product Type:
Open Top Screw Cap
Screw Cap
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Septum Material Product Type
11200104 Blue Solid Aluminum Disk with Silicone Sealing Ring Aluminum, Silicone, Polypropylene Open Top Screw Cap
03376483 Clear Polypropylene Polypropylene Screw Cap
03376484 Blue Polypropylene Polypropylene Screw Cap
03379110 Blue No Septum Polypropylene Open Top Screw Cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11200104 Supplier Thermo Scientific™ Supplier No. C5000 56AL
Get 1 Extra Pack of Vials When You Buy 2
View all promotions

Prevent septa push through and over- and under-tightening. With AVCS built into these 9 mm screw caps you will get an optimal, consistent seal every time.

Prevent septa push through and over- and under-tightening. With Advanced Vial Closure System (AVCS) technology built into 9 mm Thermo Scientific™ 9 mm Autosampler Vial Screw Caps and Septa you will get an optimal, consistent seal every time. With just one turn, they offer easy-on, easy-off convenience, and are a cost effective alternative to caps with bonded septa. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

The new National Target DP 9mm closures are designed to help chromatographers achieve more reliable and efficient sample analysis. Designed to accommodate nearly all chromatography autosamplers fitted for 12 x 32 cm vial trays, the C5000 series closure effectively eliminates septa push-through and significantly enhances productivity and flexibility in the laboratory. At the core of the National Target DP 9 mm C5000 series of closures is the Advanced Vial Closure System technology. Simply stated, AVCS allows your closure to perform like never before. The C5000 series closures are fully compatible with all of the C4000 series Target DP 9 mm vials.

Features of Target DP 9 mm Vial Closures:

  • Septa push through nearly eliminated due to improved interior geometry
  • Increased sealing capability
  • AVCS provides the freedom to select the best septum for your instrument and applications
  • Cost efficient alternative to current choices for resolving push through (bonded septa)
  • Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling even with poorly fitting gloves
  • Rough edges have been eliminated making it easier and more comfortable to use while improving autosampler operation

National C5000 Series Target DP 9 mm Wide Opening 9 mm Closure

  • A wide opening vial deserves a wide opening closure. Utilizing AVCS technology, the C5000 series wide opening closure increases the available injection area by over 7% providing greater area for injection needle penetration.

National C5000 Series Target DP 9 mm Integral Membrane Closure

  • In addition to AVCS technology, the C5000 series closure provides a halogen and rubber-free sample handling environment for HPLC applications or applications where silicones and rubber septa are not suitable.

National C5000 Series Target DP 9 mm Solid Closure

  • AVCS technology provides maximum protection of samples during long term storage. The protective top prevents accidental puncture of the septum and resulting sample loss. Can be stored down to -80°F.

Specifications

Description 9mm Open Top Screw Cap, 6mm hole
Diameter (Metric) Opening 6 mm
Color Blue
Material Aluminum, Silicone, Polypropylene
Sterility Non-sterile
Disposable Single-use
Septum Solid Aluminum Disk with Silicone Sealing Ring
Includes Septum
Product Line SureSTART
Quantity 100/Pk.
Thickness (Metric) 0.06 mm
Closure Size 9 mm
For Use With (Equipment) 9 mm Screw Thread Vials
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Product Type Open Top Screw Cap
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.