missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 96-well tips, Clear
Axygen™ Maxymum Recovery™ tips have been developed to work with the Agilent/Velocity11 and MGI Tech automation systems, which can be enabled for the high throughput of magnetic bead based RNA extraction of biological samples or pre-configured and qualified to automate high throughput pre-PCR samples.
$1520.74 - $1520.74
Specifications
| Color | Clear |
|---|---|
| Format | Rack, 96 |
| Quantity | 96 Tips/Rk, 10 Racks/Pk., 5 Pk./Cs |
| Material | Polypropylene |
| Catalog Number | Mfr. No. | Volume (Metric) | Sterility | Filtered | Tip Style | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Sterility | Filtered | Tip Style | Price | Quantity | ||
|
14-222-376
|
Axygen™
VT255R |
250 μL | Sterile | Non-filtered | Standard |
Case for $1,520.74
|
|
||
Description
- Tip format: 96 tips
- Tip volume range: Up to 250 μL
- Tip material: Clear polypropylene
- RNase-/DNase-/human gDNA-free
- Nonpyrogenic
- Available options:
- With or without aerosol-resistant filters
- non-sterile or sterile
- Axygen Maxymum Recovery surface
- Compatibility:
- Bravo automated liquid handling platform
- VPrep™ vertical liquid handling pipetting station
- MGISP-960
- MGISP-100
Specifications
| Clear | |
| Rack, 96 | |
| 96 Tips/Rk, 10 Racks/Pk., 5 Pk./Cs | |
| Polypropylene |