missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 96-well tips, 50 μL
Description
These tips are manufactured to stringent specifications under strict process controls and assembled via automation to ensure consistent performance and quality. Tips are RNase-/DNase-free and nonpyrogenic. Available in non-sterile, sterile, non-filtered and filtered. Clear and Conductive Black polypropylene tips are available in 96-well format designed for PerkinElmer™ Janus™/MultiProbe Variospan-1, 4, 8 head.
- 50 μL Clear Tips
- 96 Tip format
- Clear Polypropylene
- RNase-/DNase-free
- Nonpyrogenic
- non-sterile
- Compatibility: PerkinElmer™ Janus™/MultiProbe Variospan-1, 4, 8 head
Specifications
Specifications
| Volume (Metric) | 50 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Format | Rack |
| Tip Style | Standard, Round |
| Packaging | SLAS Rack |
| Quantity | 96 Tips/Rk, 10 Racks/Pk., 5 Pk./Cs |
| For Use With (Equipment) | PerkinElmer, Tecan |