missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 96-well Solid Bottomed Microplates

Description
- Free of detectable DNase, RNase, human DNA
- Non-pyrogenic
- Ideally suited for agglutination tests
- No sharp corners, which means that they can be pipetted easily and cleanly
- Suitable for +/- analyses
- Solid bot
Specifications
Specifications
| Breakapart | No |
| Format | Standard |
| Lid | Without Lid |
| Array | 8 x 12 |
| Binding Type | Non Binding |
| Color | Clear |
| Material | Polystyrene |
| No. of Wells | 96 |
| Sterility | Sterile |
| Surface Treatment | Non-treated |
| Show More |