missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 96-well Non-treated Polystyrene Microplates

Description
- Non-Pyrogenic
- Free of detectable DNase, RNase, human DNA
- Material: Polystyrene
- Can be traced all the way back to production through a defined LOT number system
- No sharp corners, can be pipetted easily and cleanly
Certifications
DIN ISO 9001
Specifications
Specifications
| Format | Standard |
| Lid | Without Lid |
| Array | 8 x 12 |
| Color | Clear |
| Material | Polystyrene |
| No. of Wells | 96 |
| Sterility | Non-sterile |
| Surface Treatment | Non-treated |
| Total Volume (Metric) Well | 382 μL (Working volume: 25-340μL) |
| Well Shape | Flat Bottom (F-well) |
| Show More |