missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 96-well Flat Bottom Sterile Microplates

Description
- Made of optically clear polystyrene
- Supplied without lid
Specifications
Specifications
| Format | Standard |
| Lid | Without Lid |
| Array | 8 x 12 |
| Color | Clear |
| Material | Polystyrene |
| No. of Wells | 96 |
| Sterility | Sterile |
| Surface Treatment | Untreated |
| Well Shape | Flat Bottom (F-well) |
| Quantity | 375/Cs. |