missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 96-well CrystalQuick™ Crystallisation Microplates

Description
- Non-sterile
- Polystyrene
- Good optical properties
- With crystallisation well per reservoir
- Alphanumeric well coding
- With CrystalDrop™ lid, experiments are possible with sitting drop and hanging drop metho
Specifications
Specifications
| Format | Standard |
| Array | 8 x 12 |
| Color | Clear |
| Product Type | Standard |
| Material | Polystyrene |
| Volume (Metric) Well | 1.9 μL |
| No. of Wells | 96 |
| Sterility | Non-sterile |
| Well Shape | Round |
| For Use With (Application) | Sitting drop applications with different well profiles and material properties |
| Show More |