missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 96-well Clear Bottom Black and White Polystyrene Microplates
Description
- Bottoms are 60% thinner than conventional polystyrene microplates, resulting in lower background fluorescence and enabling readings down to 340 nm.
- Opaque walls prevent well-to-well cross-talk.
- Optically clear flat bottom permits direct microscopic viewing
Specifications
Specifications
| Format | Standard |
| Lid | With Lid |
| Color | Black |
| Material | Polystyrene |
| No. of Wells | 96 |
| Sterility | Non-sterile |
| Surface Treatment | Fibronectin |
| Well Shape | Flat Bottom (F-well) |
| No. per Case | 100 |
| No. per Pack | 20 |
| Show More |