missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 96-well Chimney designed Round (U) Bottom Microplates
For high-throughput screening in cell based test systems.
Supplier: Greiner Bio-One 650203
Description
- Non-pyrogenic
- Conical well design with flat bottom
- Ensures accurate pipetting
- Reduces dead volume of well
- Free of detectable DNase, RNase, human DNA
- Prevents wicking
Chemical Identifiers
| Standard | |
| Polypropylene | |
| Round Bottom (U-well) |
| 8 x 12 | |
| 96 |
Specifications
| Free of detectable DNase/RNase, human DNA and pyrogens. | |
| 8 x 12 | |
| Red | |
| 96 | |
| Non-sterile | |
| Round Bottom (U-well) | |
| 10 | |
| -196°C to +121°C |
| Standard | |
| Not Autoclavable | |
| Polypropylene | |
| 50 to 300 μL | |
| 355 μL | |
| 100 | |
| 100/Cs. | |
| 128 x 85 x 15 mm |