missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 96-well Chimney designed Round (U) Bottom Microplates
Description
- Non-pyrogenic
- Conical well design with flat bottom
- Ensures accurate pipetting
- Reduces dead volume of well
- Free of detectable DNase, RNase, human DNA
- Prevents wicking
Specifications
Specifications
| Breakapart | No |
| Format | Standard |
| Lid | Without Lid |
| Array | 8 x 12 |
| Autoclavable | Not Autoclavable |
| Binding Type | Non Binding |
| Color | Black |
| Material | Polypropylene |
| No. of Wells | 96 |
| Sterility | Non-sterile |
| Show More |