missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 96-Well, Cell Culture-Treated, Flat-Bottom Microplate

Color: White, Clear Bottom; Sterility: Sterile; Lid: With Lid
$1,755.54 - $3,402.89
Specifications
| Format | Standard |
|---|---|
| Lid | With Lid |
| Culture Area | 0.32 cm2 |
| Array | 8 x 12 |
| Color | White, Clear Bottom |
Description
Specifications
| Standard | |
| 0.32 cm2 | |
| White, Clear Bottom | |
| 96 | |
| Sterile | |
| Flat Bottom (F-well) |
| With Lid | |
| 8 x 12 | |
| Polystyrene | |
| 75 to 200 μL | |
| Cell Culture | |
| Attachment and growth of anchorage-dependent cells |