missing translation for 'onlineSavingsMsg'
Learn More

Corning™ 96-Well, Cell Culture-Treated, Flat-Bottom Microplate
GREENER_CHOICE

Color: Black, Clear Bottom; Sterility: Sterile; Lid: With Lid

$1,705.99 - $3,388.54

Specifications

Format Standard
Lid With Lid
Culture Area 0.32 cm2
Array 8 x 12
Color Black, Clear Bottom
View More Specs

Products 2
Catalog Number Mfr. No. Packaging Price Quantity & Availability  
Catalog Number Mfr. No. Packaging Price Quantity & Availability  
07200565
GREENER_CHOICE
View Documents Promotion Details
Corning™
3603
Individually wrapped, 48/Cs.
Case of 48 Each for $1,705.99
Only null left
 
07200588
GREENER_CHOICE
View Documents Promotion Details
Corning™
3904
20/Pk., 100/Cs.
Case of 100 Each for $3,388.54
Only null left
 
Description

Description

  • Bottoms are 60% thinner than conventional polystyrene microplates, resulting in lower background fluorescence and enabling readings down to 340 nm.
  • Opaque walls prevent well-to-well cross-talk.
  • Optically clear flat bottom permits direct microscopic viewing.
  • Specifications

    Specifications

    Standard
    0.32 cm2
    Black, Clear Bottom
    96
    Sterile
    Flat Bottom (F-well)
    With Lid
    8 x 12
    Polystyrene
    75 to 200 μL
    Cell Culture
    Attachment and growth of anchorage-dependent cells
    Videos
    SDS
    Documents

    Documents