missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ 96 Deep-Well Plates, Automation Compliant

Catalog No. 03411866
Change view
Click to view available options
Well Shape:
Conical Bottom (V-well)
Round Bottom (U-well)
Total Volume (Metric) Well:
2 mL
2.2 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Well Shape Total Volume (Metric) Well
03411866 Round Bottom (U-well) 2 mL
03411865 Conical Bottom (V-well) 2.2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03411866 Supplier Bel-Art™ Supplier No. F378600008

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Conforms to SBS/ANSI/SLAS footprints

  • Used with multi-channel pipettes or with automation systems
  • Made of virgin polypropylene
  • DNase, RNase, pyrogen free
  • Manufactured in Class 8 clean room
  • Alphanumeric marking and cut-angle mark for easy referencing
  • Can be stored at -80 °C
  • Autoclavable up to 121 °C
  • CE marked

Types:

  • V-bottom shape
    • For ease of sample retrieval
  • U-bottom shape
    • Ideal for agglutination or applications where light stirring is necessary

Specifications

Barcode No Barcode
Certifications/Compliance Automation compliant, CE marked
Format Standard
Content And Storage Store at -80 °C
Array 12 x 8
Autoclavable Autoclavable
Color Transparent
Product Type Well Plate
For Use With (Equipment) Multi-channel pipettes or automation systems
Material Polypropylene
Volume (Metric) Well 2 mL
No. of Wells 96
Sterility Non-sterile
Surface Treatment Non-treated
Total Volume (Metric) Well 2 mL
Well Shape Round Bottom (U-well)
Plate Compatibility SBS/ANSI/SLAS footprints
Quantity 5 Pk.
Show More Show Less