missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ 93-260 Polychloroprene Gloves
GREENER_CHOICE

Catalog No. 19010154
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19010154 Large
19010151 X-Small
19010152 Small
19010153 Medium
19010155 X-Large
19010156 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
N/A
Catalog No. 19010154 Supplier Ansell Supplier No. 93260090
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

N/A

Polychloroprene disposable gloves offer tactility, dexterity, comfort, and tough chemical resistance. Ideal for aerospace, automotive, life science, and chemical industries.

  • Three-layer design: Offering resistance to harsh chemicals
  • Thinnest chemical-resistant disposable glove: For tactility and dexterity
  • Low AQL: 0.65 AQL for allowable pinholes means exceptional barrier integrity

Specifications

Certifications/Compliance FDA 21 CFR 177.2600, ASTM D6978-05, ASTM F1671
Certifications/Compliance (Europe) Category III, EAC TP TC 019:2011, EN 420:2003 + A1:2009
Chlorinated No
Applications Laboratory
AQL 0.65
Color Green
Finger Thickness (English) 7.9 mil
Finger Thickness (Metric) 0.20 mm
Latex Free Yes
Material Neoprene, Nitrile
Palm Thickness (English) 7.9 mil
Palm Thickness (Metric) 0.198 mm
Product Type Chemical-resistant Gloves
Size Large
Thickness (English) 7.9 mil
Thickness (Metric) 0.20 mm
EN388 Standard EN 388:2003, EN 388:2016
EN 421 Yes
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKLOPST
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Beaded
Lining Unlined
Manufacturing/QMS Audit Standards ISO 9001
Model 93-260
Series MICROFLEX™ 93-260
Length (English) 11.8 in.
Length (Metric) 30 cm
Show More Show Less

N/A