missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ 90° High Vacuum Hollow Plug Stopcock

Specifications
Specifications
| Type | 90° Glass High Vacuum Valve |
| Plug Bore | 6 mm |
| Material | Borosilicate Glass |
| Diameter (Metric) Side Arm | 12 mm |
| For Use With (Application) | Organic Synthesis |
| Plug Material | Glass |
| Connectors | Hose |