missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 81 Well Tube Storage Box

Catalog No. 14127182
Change view
Click to view available options
Color:
Assorted (Blue, Green, Orange, Pink, Yellow)
Black
Blue
Green
Natural
Orange
Pink
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14127182 Yellow
14127121 Assorted (Blue, Green, Orange, Pink, Yellow)
14127152 Black
14127122 Blue
14127150 Green
14127119 Natural
14127120 Orange
14127151 Pink
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14127182 Supplier Fisherbrand™ Supplier No. 120038F2

The 81 well microtube storage box has a compact footprint for microtube and cryogenic vial storage

  • Made of vibrantly colored polypropylene which allows for visibility inside the box and color-coding identification
  • Tube capacity is indicated on the outside the box within a distinctive wave design
  • Quick visual identification with uniform wells and alphanumeric identification along with a frosted labeling area
  • Easy open and secure lid fitted with friction fit design
  • Stackable, saving valuable space in the lab
  • Can be used in temperatures as low as -80°C

Specifications

Closure Type Hinged Lid
Color Yellow
Material Polypropylene
Shape Square
Type Cryo Storage Box
Sterility Non-sterile
Tube Array 9 x 9
Withstand Temperature (Metric) -80°C
Dimensions (L x W x H) 5.1 x 5.1 x 1.9 in.