missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 81- Position Polypropylene Cryo Storage Box
Suitable for ultra-low temperature storage of cryogenic vials.
Supplier: Greiner Bio-One 802202
Description
- Holds 1 and 2mL vials
Specifications
| Natural | |
| Square | |
| 81 | |
| -90°C |
| Polypropylene | |
| Cryo Storage Box | |
| 121°C |