missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 8000 Series Silica Particle Size Standards

Catalog No. 09980080
Change view
Click to view available options
Diameter (Metric):
0.7 μm
1 μm
1.5 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09980080 0.7 μm
09980081 1 μm
09980082 1.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09980080 Supplier Thermo Scientific™ Supplier No. 8070

Provide greater durability and chemical stability when using solvents with these monodisperse silica microspheres used in instrument calibration and as spacers.

Provide greater durability and chemical stability when using solvents with Thermo Scientific™ 8000 Series Silica Particle Size Standards, monodisperse silica microspheres used in instrument calibration and as spacers. Standards are calibrated and certified with NIST™ traceable mean diameters and are suitable for a wide variety of particle measurement applications.

Features:

  • Standards are designed for applications requiring monodisperse inorganic spheres.
  • Opaque spheres provide more contrast than polymer particles in optical and electron beams; like glass, silica has a much higher density that polystyrene.

Specifications

Concentration 2% solids
Additive None
Description Designed for applications requiring monodisperse inorganic spheres, the 8000 Series Silica Particles have a much higher density then the polymer particles.
Diameter (Metric) 0.7 μm
Content And Storage Unless otherwise stated, refrigerate (2° to 8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer. Product comes with stir bar for continual mixing duriong sampling.
Particle Density 1.8 to 2.2g/cm³
Material Amorphous Silica
Includes Certificate of Calibration and Traceability to NIST
Stability Product stable for a minimum of 24 months
Quantity 15 mL
Refractive Index 1.40 to 1.46 at 589nm (25°C)
Size Distribution s = 0.03µm, 4.1% CV
For Use With (Application) Instrument Calibration
Product Type Silica Particle Size Standard
Show More Show Less