missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 80 Well Microtube Rack

Catalog No. 14127167
Change view
Click to view available options
Color:
Assorted (Blue, Green, Orange, Pink, Yellow)
Blue
Green
Natural
Orange
Pink
Red
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14127167 Assorted (Blue, Green, Orange, Pink, Yellow)
14127201 Blue
14127166 Green
14127179 Natural
14127199 Orange
14127163 Pink
14127180 Red
14127198 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14127167 Supplier Fisherbrand™ Supplier No. HS29025GF2
Only null left

Popular fraction collector plate style rack made of polypropylene

  • Easily fill and transfer 80 tubes in a compact arrangement with the 80 Well Microtube Rack
  • Compact 5 x 16 array makes filling and transfer easy
  • Frosted labeling area on bottom of rack
  • Embossed index numbers for quick sample ID and retrieval
  • Made of polypropylene

Specifications

Autoclavable Autoclavable
Color Assorted (Blue, Green, Orange, Pink, Yellow)
Holds Microtubes
Material Polypropylene
Positions 80
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
Dimensions (L x W x H) 8.9 x 2.6 x 1 in.
Product Type Microtube Rack
Shelves None
Height (Metric) 2.8 cm
Array 5 x 16
Width (Metric) 6.7 cm
Show More Show Less