missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex 8 Position Pipette Rack
Description
- Double decker pipettor rack fits single channel or multi-channel pipettes.
- Fits most popular brands of pipettes
- Super durable and cleanable PETG construction
- Rubber bumpons on base for a non-slip placement
- PIPETTES NOT INCLUDED
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Holds | Single- and Multi-channel Pipettes |
| Material | PETG |
| Positions | 8 |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| Product Type | Pipette Rack |
| Shelves | 2 Tiers |