missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ 8-Port Manifold for FreeZone™ Freeze Dryers
Description
8-Port Manifold
- Type 304 stainless steel
- 8 neoprene valves with plastic knobs accommodate both 1/2 in. and 3/4 in. adapters
- For use with 1 L, 2.5L, 4.5 L, 6L, 8L, 12 L, or 18 L FreeZone Freeze Dryers
- Freeze Dryer, glassware, and adapters are required (not included)
- Includes one latching pin
Specifications
Specifications
| Type | Drying Manifold |
| No. of Shelves | 0 |
| Material | Stainless Steel (304) |
| No. of Ports | 8 |
| For Use With (Equipment) | 1 L, 2.5 L, 4.5 L, 6 L, 8 L, 12 L, or 18 L FreeZone™ Freeze Dryers |
| Includes | 8 neoprene valves with molded plastic knobs and 1 latching pin |
| Width (English) | 8.6 in. |
| Height (English) | 15.7 in. |
| Length (English) | 8.6 in. |
| Shipping Weight (English) | 8.5 lb. |
| Show More |