missing translation for 'onlineSavingsMsg'
Learn More

Code Corporation™ 8 ft. Coiled RS232 Cable

Catalog No. 17579683
Change view
Click to view available options
Connection Type:
9 pin D-Sub
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type
17579683 9 pin D-Sub
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17579683 Supplier Code Corporation™ Supplier No. 176700

Use this 8 ft. Coiled RS232 Affinity™ Cable CRA-C511 with Code™'s cabled barcode readers.

  • Reader termination: 10-pin RJ45
  • Host termination: 9-pin, female, D-Sub connector

Specifications

For Use With (Equipment) Code Readers
Type Cable
Connection Type 9 pin D-Sub
Alternate Part Number CRA-C501