missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ 8 Cal UltraSoft FR Overpants
Overpants designed for comfort and flexibility
Supplier: National Safety Apparel™ TSPUJ3X
Description
- Arc Rating: 8 cal/cm²
- CAT 2
- Fabric/Material: 7 oz. Westex™ UltraSoft™
- Designed for comfort and flexibility
- Excellent layering piece for added protection
- FR hook and loop leg closures
- Generous cut allows for unrestricted movement and comfort
- FR fabric will not melt, drip or ignite
- Home laundry
- No pockets
- Made in the USA
Specifications
| 3X-Large | |
| Cotton, Nylon | |
| Open | |
| Zipper | |
| 8 cal/cm² | |
| Non-sterile |
| Unisex | |
| Navy | |
| Stitched | |
| Reusable | |
| CAT 2, NFPA 70 E, NFPA, 2112, CSA Z462, ASTM F1506, OSHA 1910.269 |