missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ 8 Cal UltraSoft Arc Flash Bib Overalls
Westex™ Ultrasoft is the ideal choice for superior comfort, improved safety, and above average durability.
Supplier: National Safety Apparel™ C45UJ2X32
Description
- Arc Rating: 8 cal/cm²
- CAT 2
- Fabric/Material: 7 oz. Westex™ UltraSoft™
- FR fabric will not melt, drip or ignite
- Inherently flame resistant protection will not wash/wear out
- Quick disconnect and easy adjustable shoulder straps for quick entry
- FR hook and loop calf closure for easy boot entry
- FR hook and loop fly closure
- Made in the USA
Specifications
| Buckle | |
| Cotton, Nylon | |
| 2X-Large | |
| Open | |
| Standard | |
| CAT 2, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Navy | |
| Stitched | |
| Adjustable | |
| 8 cal/cm² | |
| Flame | |
| Reusable |