missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 8 cal Coverall Arc Flash Kit (09)
The premium choice for superior comfort, improved safety and above average durability
$1657.49 - $1749.87
Specifications
| Ankle Style | Open |
|---|---|
| Arc Flash Rating | 8 cal/cm² |
| Certifications/Compliance | CAT 2, NFPA 70E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Closure Type | Zipper |
| Color | Navy |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17001754
|
National Safety Apparel™
KIT2CV08SM09 |
Small |
Each for $1,657.49
|
|
|||||
|
17001759
|
National Safety Apparel™
KIT2CV08MD09 |
Medium |
Each for $1,657.49
|
|
|||||
|
17001764
|
National Safety Apparel™
KIT2CV08LG09 |
Large |
Each for $1,657.49
|
|
|||||
|
17001769
|
National Safety Apparel™
KIT2CV08XL09 |
X-Large |
Each for $1,657.49
|
|
|||||
|
17001774
|
National Safety Apparel™
KIT2CV082X09 |
2X-Large |
Each for $1,688.29
|
|
|||||
|
17001779
|
National Safety Apparel™
KIT2CV083X09 |
3X-Large |
Each for $1,688.29
|
|
|||||
|
17001784
|
National Safety Apparel™
KIT2CV084X09 |
4X-Large |
Each for $1,719.07
|
|
|||||
|
17001789
|
National Safety Apparel™
KIT2CV085X09 |
5X-Large |
Each for $1,749.87
|
|
|||||
Description
- PureView™ faceshield technology features a greater range of visibility
- Premium anti-fog and scratch resistant coating on faceshield
- Action back allows for full range of motion
- Flexible sewn-in elastic waist
- 6 pocket style with side pass through access
- Leg openings made to fit over work boots
- Covered 2-way zipper
Specifications
| Open | |
| CAT 2, NFPA 70E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269 | |
| Navy | |
| Arc Flash Kit | |
| None | |
| Unisex |
| 8 cal/cm² | |
| Zipper | |
| Cotton, Nylon | |
| Stitched | |
| Utilities, Manufacturing, Electrical Contractors |