missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ 7X™-O-Matic Solution
Description
- Developed for safe and effective cleaning of laboratory instruments and glassware
- Formulated to be used in a machine washer to withstand heat, pressure and agitation
- Powerful wetting and penetrating agent, which contains a non-ionic surfactant and a hydrotrope to complex phosphates
- Behaves and remains mostly suds-free when agitated
- Several convenient package sizes are available, and it is stable for long-term storage
- Effective and safe
- Eliminates residue leaving no interfering fluorescence
- No etch to glass or plastic labware at any concentration
- Completely drains from glassware in seconds
Specifications
Specifications
| Form | Liquid |
| pH | 9 to 11 |
| Appearance | Clear to Light Yellow |
| Concentration | 7X |
| Content And Storage | 15°C to 30°C |
| For Use With (Application) | Use on Glass, Plastic, benchtop equipment and tubing |
| Volume (English) | 5 gal. |