missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ 7X™ Laboratory Detergents
Description
7X cleaning solution was developed for safe and effective cleaning of laboratory instruments and glassware including test tubes, petri-dishes, flasks, microscopy slides, pathology equipment and surgical instruments
- Effective and safe
- Completely drains from glassware in seconds
- Eliminates residue leaving no interfering fluorescence
- pH neutral, and no need for pH adjustment at any concentration
- No etch to glass or plastic labware at any concentration
Specifications
Specifications
| Form | Liquid |
| pH | 6 to 7.5 |
| Concentration | 7X |
| Content And Storage | 15°C to 30°C |
| For Use With (Application) | Use on Glass, Plastic, benchtop equipment and tubing |
| Quantity | 4 Pk. |
| Volume (English) | 4 x 1 gal. |