missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Moldex™ 7800 Premium Silicone Half Mask
Moldex 7800 Series Reusable Silicone Half Mask Respirator is specifically designed to comfortably conform to facial contours and with a modern look that increases worker acceptance. The curved neck buckle and adjustable head cradle ensure a comfortable, custom fit for most users.
$72.19 - $72.19
Specifications
| Color | Black |
|---|---|
| Disposable | Reusable |
| Material | Silicone |
| Product Type | Reusable Respirator |
| With Exhalation Valve | No |
Description
- Soft Silicone facepiece feels supple on the face, yet firmly retains its shape.
- Sleek design for modern, high-tech look and increased worker acceptance.
- Light weight design plus extra-wide flexible face seal delivers all-day comfort.
- Low profile, compact design provides wide field of vision and fits well under welding helmets and with safety glasses.
- Mask drops down for convenient storage around the neck or locks down for custom fit.
- Adjustable head cradle and curved neck buckles for extra comfort.
- Maintenance made simple with very few replacement parts.
Specifications
| Black | |
| Silicone | |
| No | |
| 12/Cs. |
| Reusable | |
| Reusable Respirator | |
| Yes |